Shop Resideo Sale
Main product image of Magnetic Umbrella Clamp
Magnifying glass
Hover image to zoom

Magnetic Umbrella Clamp

Brand:
Supco
SKU:
MUCLAMP
Rating:
(1)
Q&A:
(0)
Magnetic Umbrella Clamp
Magnifying glass
Hover image to zoom
$12.90 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Heavy-duty steel clamp can be used in place of the magnet to secure the umbrella to a variety of non-magnetic surfaces.

Features:
  • Can be used instead of the traditional magnet
  • Heavy duty Steel construction
  • Part of our SUPCO TradeFox Technician-Invented product line

Specs

–
Product Type:

Umbrella

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is a bad design that needs a redesign!

I bought the clamp instead of the magnetic base and boy am I disappointed! The clamp does not attach to either the umbrella or the umbrella extension (which is also a big disappointment.) The clamp has a 3/8" threaded rod nut on it which one would assume connects to the umbrella or the extension with a threaded connection. However neither has a threaded connection. To use the umbrella, I have had to purchase a piece of threaded rod which threads into the clamp and then I shove the other end of the threaded rod up into the umbrella shaft. As far as the extension goes, it's approximately 12" long and doesn't connect to the clamp. I assume it was designed to work with the magnetic base, but since I didn't buy the base I took a leap of faith when I bought it. Frankly, I was expecting a longer extension but since there is very little information in terms of description of these products, I bought them sight unseen. Shame shame shame!
Heydano
Beaufort, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy