Apply to be a TradeMaster!
Main product image of Extension Pole for Magnetic Umbrella
Magnifying glass
Hover image to zoom

Extension Pole for Magnetic Umbrella

Brand:
Supco
SKU:
MUPOLE
Rating:
(3)
Q&A:
(0)
Extension Pole for Magnetic Umbrella
Magnifying glass
Hover image to zoom
$26.90 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: This product does not include the the umbrella. The Umbrella Kit (umbrella with base) can be purchased separately here.

Bring your Supco TradeFox Magnetic Umbrella to new heights with this extension pole accessory. When attached, the pole adds an additional 9" in height to the umbrella, making the total height approximately 46".

Specifications
  • Easy installation - no tools required.
  • Attaches between umbrella and base.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

The Other Review Doesn't Understand The Product

As with the clamp, he doesn't understand you need the magnetic base to use this He keeps reviewing products stating they don't work when he doesn't understand you remove the magnet from a magnetic base and you put the clamp in that this works fine
Ryan
Co
2 years ago
Was this review helpful to you?

This to is good

This works it does raise up the umbrella enough that you can work under it and not have to be ducking every time. There should be a clip or something that you can attach it to the umbrella so you're not always looking for what you did with it last
Rj
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad design: incompatible with clamp on base

This extension doesn't work with the clamp on base. Buyer beware!
Heydano
Beaufort, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy