Apply to be a TradeMaster!
Main product image of Compressor Overload, 1/10-1/3 HP (14-15.5 LRA)
Magnifying glass
Hover image to zoom

Compressor Overload, 1/10-1/3 HP (14-15.5 LRA)

Brand:
Supco
SKU:
OV34
Rating:
(1)
Q&A:
(0)
Compressor Overload, 1/10-1/3 HP (14-15.5 LRA)
Magnifying glass
Hover image to zoom
$8.59 each
In Stock
In Stock
Get 4 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/10-1/3 HP

Description

Product Features
  • Built in temperature activated disc opens and closes the motor overload protector's contacts
  • Universal replacement overload
  • Protects compressor or motor from excessive high heat situations
  • UL® & CSA Approved
  • HP @ 240 VAC: 1/10-1/3
  • HP @120 VAC: 1/12-1/5
  • Locked Rotor Amps: 14.0-15.5

Specs

Product Type:

Overload

Horse Power:

1/10-1/3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Saved me from buying a new refrigerator!

Original compressor overload kept tripping for no reason. new one fixed the problem.
Mr Goodwrench
Manchester CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy