Apply to be a TradeMaster!
Main product image of Compressor Overload, 1/5-1/3 HP (16-18 LRA)
Magnifying glass
Hover image to zoom

Compressor Overload, 1/5-1/3 HP (16-18 LRA)

Brand:
Supco
SKU:
OV36
Rating:
(0)
Q&A:
(0)
Compressor Overload, 1/5-1/3 HP (16-18 LRA)
Magnifying glass
Hover image to zoom
$12.84 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/5-1/3 HP

Description

–
Product Features
  • Built in temperature activated disc opens and closes the motor overload protector's contacts
  • Universal replacement overload
  • Protects compressor or motor from excessive high heat situations
  • UL® & CSA Approved
  • HP @ 240 VAC: 1/5-1/3
  • HP @120 VAC: 1/10-1/4
  • Locked Rotor Amps: 16.0-18.0

Specs

–
Product Type:

Overload

Horse Power:

1/5-1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Compressor Overload, 1/4-1 HP (27-31 LRA)
SKU: OV42
Supco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy