Apply to be a TradeMaster!
Main product image of Solid State Relay Overload, 1/4-1/3 HP (115V)
Magnifying glass
Hover image to zoom

Solid State Relay Overload, 1/4-1/3 HP (115V)

Brand:
Supco
SKU:
PRO41
Rating:
(0)
Q&A:
(0)
Solid State Relay Overload, 1/4-1/3 HP (115V)
Magnifying glass
Hover image to zoom
$12.94 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/4-1/3 HP

Description

–
Product Features
  • Locked rotor protection eliminates start winding overheating
  • PRO series installs on "pin-type" terminal
  • Can be used with and without start capacitor motors from 1/4 to 1/3 hp
  • UL® Recognized
  • Voltage: 115V
  • HP Rating: 1/4-1/3
  • Mounting: Push-On

Specs

–
Product Type:

Overload Relay

Voltage:

115V

Horse Power:

1/4-1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy