Apply to be a TradeMaster!
Main product image of Snap On Relay/Overload Combo (1/4 - 1/3 HP)
Magnifying glass
Hover image to zoom

Snap On Relay/Overload Combo (1/4 - 1/3 HP)

Brand:
Supco
SKU:
RO41
Rating:
(1)
Q&A:
(0)
Snap On Relay/Overload Combo (1/4 - 1/3 HP)
Magnifying glass
Hover image to zoom
$13.19 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Horse Power: 
1/4-1/3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4-1/3 HP
Product Highlight: Voltage
115V

Description

–
SUPCO offers the most complete line of refrigeration relays, overloads and hard starts in the industry. For refrigeration systems with and without run capacitors, just choose the right combination for your application. All combinations are pre-wired for fast installation.

Features:
  • RO series features "snap-on" bracket
  • Locked rotor protection eliminates start winding overheating
  • Can be used with and without start capacitor motors from 1/4 to 1/3 hp
  • UL® Recognized

Specs

–
Horse Power:

1/4-1/3

Type:

Relay

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need

Solid State Relay Overload, 1/4-1/3 HP (115V)
SKU: PRO41
Supco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product with fast shipping

Just what I needed to complete my repair, part came fast and when it said it would arrive. That's a big plus when the repair is a time sensitive issue. Thanks!
Drew
Northern Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?