Apply to be a TradeMaster!
Main product image of Fan Cycling Pressure Switch (200 Open, 240 Close)
Magnifying glass
Hover image to zoom

Fan Cycling Pressure Switch (200 Open, 240 Close)

Brand:
Supco
SKU:
SFC200240
Rating:
(2)
Q&A:
(0)
Fan Cycling Pressure Switch (200 Open, 240 Close)
Magnifying glass
Hover image to zoom
$13.71 each
In Stock
In Stock
Get 32 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
650 MAX PSI
Product Highlight: Connection Size
1/4" Connection

Description

–
Fan cycling low pressure switches

Features:
  • Condenser fan cycling SPST open on pressure rise
  • 1/4" SAE female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • Pressure range: 0 to 650 PSI
  • Burst pressure: 5000 PSI
  • Life at rated load: 100,000 cycles
  • Rated Voltage: 50/60 Hz, 24/120/240 Volts (6 RLA, 36 LRA)
  • Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F to 250°F (-50°C to 120°C)

Specs

–
Type:

Pressure Switch

Max Pressure (PSI):

650

Connection Size:

1/4"

Cut-In PSI:

240

Cut-Out PSI:

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

the item worked great

used to repair ice machine
Will
warner robins Ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

l Highly recommend SupplyHouse for their customer service.

I ordered a part that got lost in the mail. I notified SupplyHouse and they immediately shipped me another part without charge. Their customer service is excellent. The fan cycle switch quit operating on my Ice-O-Matic ice maker so I used this part to connect to the high side service valve to replace the bad cycle switch.
Kenyoung1
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy