Apply to be a TradeMaster!
Main product image of Fan Cycling Pressure Switch (210 open psi, 275 close psi)
Magnifying glass
Hover image to zoom

Fan Cycling Pressure Switch (210 open psi, 275 close psi)

Brand:
Supco
SKU:
SFC210275
Rating:
(4)
Q&A:
(0)
Fan Cycling Pressure Switch (210 open psi, 275 close psi)
Magnifying glass
Hover image to zoom
$18.57 each
In Stock
In Stock
Get 31 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
650 MAX PSI
Product Highlight: Connection Size
1/4" Connection

Description

–
Fan cycling low pressure switches

Features:
  • Condenser fan cycling SPST close on pressure rise
  • 1/4" SAE female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • Pressure range: 0 to 650 PSI
  • Burst pressure: 5000 PSI
  • Life at rated load: 100,000 cycles
  • Rated Voltage: 50/60 Hz, 24/120/240 Volts (6 RLA, 36 LRA)
  • Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F to 250°F (-50°C to 120°C)

Specs

–
Type:

Pressure Switch

Max Pressure (PSI):

650

Connection Size:

1/4"

Cut-Out PSI:

210

Cut-In PSI:

275

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Nice parts and nice service

The parts are good quality and very good service. Thanks
Sam
St. Louis mo
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's what I was looking for

Made the purchase Sunday night. Two or three days later it was on my doorstep. You can't beat that!
Cannon Cocker
Swartz Creek MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good part good people.great service

Right part and blinding speed on delivery
Stans refrigeration
Greenville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast shipping

I was pleased with the product and speedy delivery
Tom
Slater ,IA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy