Apply to be a TradeMaster!
Main product image of 1/4" Safety Locking Cap (50 Pack)
Magnifying glass
Hover image to zoom

1/4" Safety Locking Cap (50 Pack)

Brand:
Supco
SKU:
SFL1450
Rating:
(7)
Q&A:
(1)
1/4" Safety Locking Cap (50 Pack)
Magnifying glass
Hover image to zoom
$130.36 each
In Stock
In Stock
Get 147 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Temperature Range (F)
-40°F to 257°F

Description

–
Maintain compliance with local building codes with these durable, value-conscious safety caps. Lightweight, UV resistant thermoplastic composition.

Features/Benefits
  • Compatible with R12, R22, R134A, R404A, R410A and other refrigerants.
  • No tools required- simply tighten by hand
  • Resistant to fat, grease, oils, and solvents.
  • Part of our SUPCO® TradeFox™ Technician-Invented product line
  • Meets IRC® M1411.6 & IMC® 1101.10 for tamper resistance

Specs

–
Product Type:

Valve Cap

Connection Size:

1/4"

Temperature Range (F):

-40°F to 257°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Schedule 40 Cap
SKU: 447-007

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

WORKS FOR ME

GRETA PRICEPOINT AND QUICK DELIVERY
JEWELS
CHICO
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the best deal on locking caps that I have found.

The fact that these caps are so economical compared to the competition is pretty amazing.
Kevin
Lakeland Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works Great

great price fast delivery
Ted
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

most cost effective locking caps we have found

Do yourself a favor paint the ends yellow inspectors like them better that way. Either way they pass code but after we started painting them they never even ask if they are locking caps
ASM1
baltimore MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Once you go black, you will never go back!!!!

These are friggin' AWESOME. You don't need a tool to tighten them, they use a 3/16 allen key (the same size as the liquid line service/isolating valve AND they are less than 1/3 the price of the other guys.
Sensei
Cherry Hill NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works Great

cost is good fast delivery use them everyday
Ted
Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works Great

passes all codes in my area
Ted
Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: They go on without a key do they come off without a key

Asked by Andrew Ellis 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Andrew. Yes, these can be tightened and loosened by hand - there is no tool required.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy