Apply to be a TradeMaster!
Main product image of Furnace Ignitor, SIG104
Magnifying glass
Hover image to zoom
Furnace Ignitor, SIG104
Magnifying glass
Hover image to zoom
$33.30 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Exact replacement silicon carbide round igniter.

Features:
  • Supco round igniters offer an efficient , stronger, reliable hot surface Silicon Carbide design
  • Faster time to temperature response
  • Stronger more durable design
  • More robust in transit
  • Higher resistance to oxidation
  • Longer usable life
  • 18 gauge copper high temperature fiberglass insulated lead wires
  • Lower power consumption
  • Superior gas lighting ability
  • Time to temperature 1800°F): < 17 seconds @ 120 VAC
  • Voltage: 120 VAC
  • Amperage: 4 amps @ 132 VAC maximum
  • Cold resistance: 40-100 Ohms @ 75°F +/- 10°F

Applications:
  • Pool heaters
  • Unit heaters
  • Water heaters
  • Boilers
  • Furnaces

Specs

–
Type:

Ignitor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

will continue to purchase products

Was an exact fit
Giter Done
wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy