Apply to be a TradeMaster!
Main product image of Furnace Ignitor 62-2266-92
Magnifying glass
Hover image to zoom

Furnace Ignitor 62-2266-92

Brand:
Supco
SKU:
SIG6692
Rating:
(0)
Q&A:
(0)
Furnace Ignitor 62-2266-92
Magnifying glass
Hover image to zoom
$48.84 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Exact replacement silicon nitride furnace igniter

Features:
  • Can replace Rheem 62-2266-92
  • Superior gas lighting ability
  • Lower power consumption
  • 18 gauge copper high temperature fiberglass insulated lead wires
  • Faster time to temperature response

Specifications:
  • Lead Length: 8-1/2"
  • Ignition Temperature: 1800°
  • Time to Temperature: 34 Seconds
  • Voltage: 120 VAC
  • Body Length: 4-1/8"

Specs

–
Type:

Ignitor

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy