Apply to be a TradeMaster!
Main product image of Pressure Switch (45 Open, 60 Close)
Magnifying glass
Hover image to zoom

Pressure Switch (45 Open, 60 Close)

Brand:
Supco
SKU:
SLP4560
Rating:
(0)
Q&A:
(0)
Pressure Switch (45 Open, 60 Close)
Magnifying glass
Hover image to zoom
$15.64 each
In Stock
In Stock
Get 16 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
650 MAX PSI
Product Highlight: Connection Size
1/4" Connection

Description

–
High precision controls at economical prices. Encapsulated, non-adjustable, single pole - single throw, direct mount switches for use with HFC, HCFC, and CFC refrigerants.

Features:
  • Low pressure SPST open on pressure fall
  • Temperatures: Ambient -31°F to 248°F (-35°C to 120°C)
  • Rated Voltage: 50/60 Hz, 24/120/240 Volts
  • Life at rated load: 100,000 cycles
  • ¼" SAE female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • Pressure range: 0 to 650 PSI
  • Burst pressure: 5000 PSI

Specs

–
Type:

Pressure Switch

Max Pressure (PSI):

650

Connection Size:

1/4"

Cut-In PSI:

45

Cut-Out PSI:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy