Shop Resideo Sale
Main product image of Automatic Reset High Pressure Switch (600 Open, 475 Close)
Magnifying glass
Hover image to zoom

Automatic Reset High Pressure Switch (600 Open, 475 Close)

Brand:
Supco
SKU:
SHP600475
Rating:
(6)
Q&A:
(0)
Automatic Reset High Pressure Switch (600 Open, 475 Close)
Magnifying glass
Hover image to zoom
$14.85 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
650 MAX PSI
Product Highlight: Connection Size
1/4" Connection

Description

–
High pressure switches

Features:
  • Condenser fan cycling SPST open on pressure rise
  • 1/4" SAE female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • Pressure range: 0 to 650 PSI
  • Burst pressure: 5000 PSI
  • Life at rated load: 100,000 cycles
  • Rated Voltage: 50/60 Hz, 24/120/240 Volts (6 RLA, 36 LRA)
  • Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F to 250°F (-50°C to 120°C)
  • Global: GHP361410A

Specs

–
Type:

Pressure Switch

Max Pressure (PSI):

650

Connection Size:

1/4"

Cut-In PSI:

475

Cut-Out PSI:

600

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Size
CURRENT ITEM
Product Image of Automatic Reset High Pressure Switch (600 Open, 475 Close)
Automatic Reset High Pressure Switch (600 Open, 475 Close)
SKU: SHP600475
(6)
1/4"

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Right part

Just as described
Gary
Peebles Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Simple and easy to install. Saved me from having to solder in a new sensor !!
Gene T.
Reading, Pa.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service with OEM parts

Quick ship and great pricing. Thanks
Dan the HVAC man
Cincinnati Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

Exactly what I needed to get my AC back up and running. Working great at a great price.
Mike
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great product, super fast shipping.

Hey a peanut high pressure switch is not exciting, but buying from SupplyHouse is. If great pricing, fast shipping, quality parts, and great customer service, is what you're looking for, SupplyHouse is the place to go.
BillM702
Las Vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Good price , Quick ship , Great service . I may have just found a new go supply store .
Dan
Lenoir ,NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy