Apply to be a TradeMaster!
Main product image of Pressure Switch (50 Open, 90 Close)
Magnifying glass
Hover image to zoom

Pressure Switch (50 Open, 90 Close)

Brand:
Supco
SKU:
SLP5090
Rating:
(1)
Q&A:
(0)
Pressure Switch (50 Open, 90 Close)
Magnifying glass
Hover image to zoom
$22.37 each
In Stock
In Stock
Get 45 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
650 MAX PSI
Product Highlight: Connection Size
1/4" Connection

Description

–
High precision controls at economical prices. Encapsulated, non-adjustable, single pole - single throw, direct mount switches for use with HFC, HCFC, and CFC refrigerants.

Features:
  • Low pressure SPST open on pressure fall
  • Temperatures: Ambient -31°F to 248°F (-35°C to 120°C)
  • Rated Voltage: 50/60 Hz, 24/120/240 Volts
  • Life at rated load: 100,000 cycles
  • ¼" SAE female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • Pressure range: 0 to 650 PSI
  • Burst pressure: 5000 PSI

Specs

–
Cut-Out PSI:

50

Cut-In PSI:

90

Type:

Pressure Switch

Max Pressure (PSI):

650

Connection Size:

1/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" F. Flare w/ Depressor Tip x 1/4" M. Flare x 1/4" M. Flare Tee, Access on Branch, All Brass (Pack of 2)
SKU: CD9611/2
C&D Valve

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

No brazing needed. Quick temporary fix
Chris
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy