Apply to be a TradeMaster!
Direct Replacement Silicon Nitride Ignitor (120V) SSN083KS

Direct Replacement Silicon Nitride Ignitor (120V) SSN083KS

Brand:
Supco
SKU:
SSN083KS
Rating:
(0)
Q&A:
(0)
Direct Replacement Silicon Nitride Ignitor (120V) SSN083KS
$38.73 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Exact replacement silicon nitride flat igniter kit with bracket, connector and high temperature wire nuts.

Features:
  • Superior gas lighting ability
  • Lower power consumption
  • Faster time to temperature response
  • Higher resistance to oxidation

Specifications:
  • Maximum Temperature: 2732°F / 1500°C @ 132 VAC
  • Minimum Temperature: 2192°F / 1200°C @ 98 VAC
  • Time to Temperature (1800°F): < 17 seconds @ 120 +/- 1.0 VAC
  • Voltage: 120 VAC
  • Steady State Current: 0.8 - 2 amps @ 120 VAC
  • Cold Resistance: 34-64 Ohms @ 75°F, +/- 10°F

Specs

–
Type:

Ignitor

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy