Apply to be a TradeMaster!
Main product image of Mini Silicon Nitride Igniter (95 VAC)
Magnifying glass
Hover image to zoom

Mini Silicon Nitride Igniter (95 VAC)

Brand:
Supco
SKU:
SSN21
Rating:
(0)
Q&A:
(0)
Mini Silicon Nitride Igniter (95 VAC)
Magnifying glass
Hover image to zoom
$54.44 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
95V

Description

–
Mini Silicon Nitride Igniter (95 VAC)

Product Features:
  • Can Replace Lennox® 75M21
  • A mini Nitride Igniter used for domestic furnaces
  • Easy fit / drop-in Replacement
  • Nominal Voltage: 95 VAC
  • Amp Draw: 0.3 to 0.8A @ 95 VAC
  • Resistance: 50 to 450 Ohms @ 77°F (25°C)
  • Time to temperature: 20 Sec.
  • Can also replace Coorstek® 483396

Specs

–
Type:

Ignitor

Voltage:

95V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy