Apply to be a TradeMaster!
Main product image of Suction Hose for Port-A-Blaster
Magnifying glass
Hover image to zoom

Suction Hose for Port-A-Blaster

Brand:
Supco
SKU:
ZPBH6
Rating:
(0)
Q&A:
(0)
Suction Hose for Port-A-Blaster
Magnifying glass
Hover image to zoom
$13.84 each
In Stock
In Stock
Get 4 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Orange
Product Highlight: Diameter (Inches)
7/16" Diameter

Description

Replacement suction hose for Port-A-Blaster™ high pressure cleaner

Product Features
  • Push-On Quick Connections
  • Stainless Steel Mesh Screen
  • Temperature Range: 35° to 120°F
  • Color: Clear
  • Diameter: 7/16" OD
  • Length: 5'

Specs

Product Type:

Hose

Color:

Orange

Diameter (Inches):

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy