Apply to be a TradeMaster!
Main product image of Discharge Hose for Port-A-Blaster
Magnifying glass
Hover image to zoom

Discharge Hose for Port-A-Blaster

Brand:
Supco
SKU:
ZPBH7
Rating:
(1)
Q&A:
(0)
Discharge Hose for Port-A-Blaster
Magnifying glass
Hover image to zoom
$12.14 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Diameter (Inches)
5/16" Diameter

Description

–
Replacement discharge hose for Port-A-Blaster™ high pressure cleaner

Product Features
  • Temperature Range: 35° to 120°F
  • Color: Orange
  • Diameter: 5/16" OD
  • Length: 16'

Specs

–
Product Type:

Hose

Color:

Orange

Diameter (Inches):

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Port-A-Blaster Portable Pressure Washer
SKU: ZPB140
Supco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again.

Excellent
Attasith
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy