Apply to be a TradeMaster!
Main product image of Multi-Purpose Synthetic Grease (3 oz.)
Magnifying glass
Hover image to zoom

Multi-Purpose Synthetic Grease (3 oz.)

SKU:
21030
Rating:
(1)
Q&A:
(0)
Multi-Purpose Synthetic Grease (3 oz.)
Magnifying glass
Hover image to zoom
$10.99 each
In Stock
In Stock
Get 64 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Multi-Purpose Synthetic Grease (3 oz.)

Super Lube Multi-Purpose Synthetic Grease comes in a convenient 3 oz. tube and delivers long-lasting lubrication across a wide temperature range. This dielectric grease prevents rust and corrosion while reducing friction, making it suitable for both potable water systems and salt water environments.

Key Features & Benefits

  • Dielectric Properties: Electrically non-conductive formulation protects electrical connections and components.
  • Rust and Corrosion Prevention: Creates a barrier that shields metal surfaces from moisture and oxidation.
  • Friction Reduction: Lowers wear on moving parts and extends component service life.
  • Long Lasting Performance: Maintains lubrication properties over extended periods without breaking down.
  • Wide Temperature Range: Performs reliably in both high and low temperature conditions.
  • Salt Water Resistant: Impervious to salt water exposure, ideal for marine applications.
  • Potable Water Safe: Safe in potable water systems.
  • Synthetic Formulation: Advanced chemistry provides superior stability compared to petroleum-based greases.
  • 3 oz. Tube Size: Compact packaging for easy storage and application.

Compatibility & Requirements

This grease works on metal-to-metal interfaces, O-rings, gaskets, and various plumbing and mechanical components. Apply in systems where water contact may occur, including both fresh and salt water environments. Use on threads, seals, and moving parts that require long-term protection from corrosion and wear.

Installation & Care

Apply a thin, even layer to clean, dry surfaces. Work the grease into threads, seals, or bearing surfaces as needed. Avoid over-application, which can attract dirt and debris. Store the tube with the cap tightly sealed to prevent contamination and maintain product consistency.

What's Included

  • One 3 oz. tube of Super Lube Multi-Purpose Synthetic Grease

Frequently Asked Questions

Q: Can this grease be used on potable water system components?
A: Yes, this synthetic grease is safe for use in potable water systems and will not contaminate drinking water.

Q: Does this grease hold up in salt water environments?
A: Yes, this synthetic grease is impervious to salt water and provides reliable protection in marine applications.

Specs

–
Application:

Lube

Product Type:

Lubricant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality product

Works as it should. Would purchase again.
Purchasing
Hammondsport
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy