Apply to be a TradeMaster!
Main product image of Three Hole 90-Degree Angle Fitting (Galvanized Steel)
Magnifying glass
Hover image to zoom

Three Hole 90-Degree Angle Fitting (Galvanized Steel)

SKU:
AB204EG
Rating:
(0)
Q&A:
(0)
Three Hole 90-Degree Angle Fitting (Galvanized Steel)
Magnifying glass
Hover image to zoom
$4.21 each
In Stock
In Stock
Get 3 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Galvanized

Description

–

Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel

Specs

–
Material:

Steel

Product Type:

Fitting

Finish:

Electro-Galvanized

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy