Apply to be a TradeMaster!
Main product image of 13/16" Electro-Galvanized Channel to Beam Clamp (3-3/16")
Magnifying glass
Hover image to zoom

13/16" Electro-Galvanized Channel to Beam Clamp (3-3/16")

SKU:
U501-EG
Rating:
(0)
Q&A:
(0)
13/16" Electro-Galvanized Channel to Beam Clamp (3-3/16")
Magnifying glass
Hover image to zoom
$12.23 each
In Stock
In Stock
Get 81 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13/16"
Product Highlight: Height
3-3/16"
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Galvanized

Specs

–
Size:

13/16"

Height:

3-3/16"

Material:

Steel

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy