Apply to be a TradeMaster!
Main product image of 3-1/2" SureSeal Inline Floor Drain Trap Seal (SS3509V)
Magnifying glass
Hover image to zoom

3-1/2" SureSeal Inline Floor Drain Trap Seal (SS3509V)

Brand:
SureSeal
SKU:
97043
Rating:
(1)
Q&A:
(0)
3-1/2" SureSeal Inline Floor Drain Trap Seal (SS3509V)
Magnifying glass
Hover image to zoom
$102.18 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"

Description

–
SureSeal Model SS3509V 3.5" Inline Floor Drain Trap Seal. Commercial grade UV and Ozone resistant ABS plastic housing with proprietary EPDM rubber diaphragm and soft rubber sealing gasket. Floor rating ASSE - 1072 AF-GW. with proprietary EPDM rubber diaphragm and soft rubber sealing gasket. Floor rating ASSE - 1072 AF-GW.

Installed into the outlet of drain bodies, drain strainers, or drain hubs to protect the trap seal from evaporation. Creates a physical barrier that blocks sewer gases and their odors from escaping. Provides waterless trap seal protection equivalent to water based trap primers.
  • New Construction: Used as a trap primer replacement or in conjunction with a trap primer to provide protection against escaping sewer gases.
  • Eliminates the need to repair/replace trap primers when they fail.
  • Retrofit: Used in situations where trap primers have failed or where trap primers were never installed.

Benefits: Simple to install, eliminates the need for complex, time consuming, and expensive repairs. ECO friendly providing 100% water savings efficiency over traditional methods.

Specs

–
Size:

3-1/2"
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
Response by Tue

You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It did not quite work like it stated

We installed the seals as per the instructions and it did mitigate the smell somewhat but there is still a smell
Dan
Milpitas CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?