Apply to be a TradeMaster!
Main product image of 4" SureSeal Inline Floor Drain Trap Seal (SS4009V)
Magnifying glass
Hover image to zoom

4" SureSeal Inline Floor Drain Trap Seal (SS4009V)

Brand:
SureSeal
SKU:
97044
Rating:
(3)
Q&A:
(0)
4" SureSeal Inline Floor Drain Trap Seal (SS4009V)
Magnifying glass
Hover image to zoom
$106.08 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
SureSeal Model SS4009V 4" Inline Floor Drain Trap Seal. Commercial grade UV and Ozone resistant ABS plastic housing with proprietary EPDM rubber diaphragm and soft rubber sealing gasket. Floor rating ASSE - 1072 AF-GW. with proprietary EPDM rubber diaphragm and soft rubber sealing gasket. Floor rating ASSE - 1072 AF-GW.

Installed into the outlet of drain bodies, drain strainers, or drain hubs to protect the trap seal from evaporation. Creates a physical barrier that blocks sewer gases and their odors from escaping. Provides waterless trap seal protection equivalent to water based trap primers.
  • New Construction: Used as a trap primer replacement or in conjunction with a trap primer to provide protection against escaping sewer gases.
  • Eliminates the need to repair/replace trap primers when they fail.
  • Retrofit: Used in situations where trap primers have failed or where trap primers were never installed.
  • Benefits: Simple to install, eliminates the need for complex, time consuming, and expensive repairs. ECO friendly providing 100% water savings efficiency over traditional methods.

Specs

–
Size:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV Cap
SKU: P116-040

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Great product the best
Edd
East Hartford, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a must buy

It such a smart design had tons of smell coming back as i live in a basement unit, the seal is complete and tight and does not let air get out unless pressed on.
Orion
philadelphia pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as described

wanted to use a closed drain that was in-trapped to the sewer for a dehumidifier drain. Sewer smell was an issue, and this solved the problem.
home owner
Columbus OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy