Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Symmons Bathroom Faucets

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 4" SCOT Metering Centerset Single Handle Bathroom Faucet (Chrome)
4" SCOT Metering Centerset Single Handle Bathroom Faucet (Chrome)
SKU: SLC-6000
Symmons
SKU: SLC-6000
Brand: Symmons
$371.53 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Symmons Bathroom Faucets

Symmons Bathroom Faucets are lavatory faucets made by Symmons in single-hole, centerset, and widespread layouts, along with metering and touchless sensor designs. Current models such as the Allura SLC4712PP centerset and the Oak SLS5612BBZPP single-hole run at 1.0 gpm with ceramic cartridges and metal push-pop drain assemblies. Several carry WaterSense certification and ADA compliance, which matters on jobs where code and water-use targets drive the spec. Metering and sensor models such as the SCOT SLC-6000 and the Origins S6960B default to 0.5 gpm and use vandal resistant aerators for high-use restrooms. Contractors reach for these faucets on new construction, tenant renovations, and repeat-service replacements in commercial and residential bathrooms. Matching the mount type, flow rate, and operation style to the sink and the job requirements keeps installs straightforward and cuts callbacks.

Subcategories

  • Single-Hole Faucets: Single-hole faucets mount through one deck opening and combine the spout and handle in one body. Contractors and remodelers use them on counters drilled for a single opening. The Oak SLS5612BBZPP is a single-handle model rated at 1.0 gpm with 3/8 inch braided hose connections. The Dia SLS3512STNPP05 is another single-hole model, listed at 0.5 gpm.
  • Centerset Faucets: Centerset faucets put the spout and handles on a single base sized for a 4 inch deck. Installers use them to replace faucets on standard 4 inch lavatories. The Allura SLC4712PP is a 3-hole, 4 inch centerset rated at 1.0 gpm with ceramic cartridges. The SCOT SLC-6000 is also a 4 inch centerset, built as a single-lever metering model.
  • Widespread Faucets: Widespread faucets spread the spout and handles across three separate deck holes. Plumbers use them on vanities drilled for wider spacing and on jobs where a traditional style is called for. The Allura SLW4712PP fits an 8 to 16 inch mount range and runs at 1.0 gpm. Its ceramic cartridges and metal push-pop drain assembly come with the faucet.
  • Metering Faucets: Metering faucets deliver a consistent metered wash cycle. Facility crews and contractors specify them for high-use commercial, healthcare, and hospitality settings. The SCOT SLC-6000 runs at 0.5 gpm, with a 0.35 gpm option, and allows adjustment of both wash cycle time and water temperature. Its self-cleaning control cartridge and vandal resistant aerator suit heavy use.
  • Touchless Sensor Faucets: Touchless sensor faucets turn on through a sensor instead of a handle. Facility teams and contractors use them in hospitality, multifamily, and healthcare buildings. The Origins S6960B uses ActivSense touchless activation on a single-hole mount, with an optional 4 inch deck plate and a default flow rate of 0.5 gpm. It is battery-powered and has a vandal resistant aerator.

Buying Guide

Start with the sink. Count the deck holes and measure their spacing before comparing models, because mount type decides what can be installed. A single-hole model needs one opening, a centerset model needs a 4 inch three-hole deck, and a widespread model such as the Allura SLW4712PP covers an 8 to 16 inch mount range.

Next, set the flow rate. Symmons lists models at 1.0 gpm, such as the Oak SLS5612BBZPP, and at 0.5 gpm, such as the SCOT SLC-6000. The Dia SLS3512STNPP05 runs at 0.5 gpm and is also offered at 1.0 gpm, so confirm the rate in the full model number before ordering. Check the job spec or local code for WaterSense and ADA requirements, because certification can vary by variant.

When comparing Symmons Bathroom Faucets, check supply connections and drains too. The Oak and Allura models include a metal push-pop drain assembly. Oak and the Allura widespread use 3/8 inch braided hoses, while the Allura centerset lists 1/2 inch IPS connections. Finish options differ by collection, so confirm the finish on each model before ordering.

Last, choose the operation style. Standard handle models cover general lavatory use. Metering faucets like the SCOT SLC-6000 suit high-use restrooms that want a timed wash cycle. Touchless models like the Origins S6960B are battery-powered, so confirm battery access and sensor settings with the facility team.

Frequently Asked Questions

What mount types do Symmons bathroom faucets come in?

Symmons bathroom faucets come in single-hole, 4 inch centerset, and widespread layouts. The Oak SLS5612BBZPP is single-hole, the Allura SLC4712PP is a 4 inch centerset, and the Allura SLW4712PP covers an 8 to 16 inch mount range. Measure the existing deck holes before picking a model.

What flow rates are available on Symmons bathroom faucets?

Symmons bathroom faucets are offered at several flow rates, including 0.5 gpm and 1.0 gpm. The Oak SLS5612BBZPP and Allura SLW4712PP run at 1.0 gpm, while the Origins S6960B offers 0.35, 0.5, and 1.0 gpm options with 0.5 gpm as the default. Confirm the rate in the model number before ordering.

Are Symmons bathroom faucets WaterSense certified and ADA compliant?

The Oak SLS5612BBZPP, Allura SLC4712PP, and Allura SLW4712PP are listed by Symmons as WaterSense certified and ADA compliant. The Dia SLS3512STNPP05 is listed as ADA compliant, with WaterSense certification on some variants. Check the spec sheet for the exact model number on the job.

What is a metering faucet used for in a commercial restroom?

A metering faucet from the Symmons bathroom faucet lineup, such as the SCOT SLC-6000, delivers consistent metered wash cycles in high-use commercial, healthcare, and hospitality settings. The SLC-6000 is a 4 inch centerset with a single lever and a vandal resistant aerator. Wash cycle time and water temperature are both adjustable.

How are touchless Symmons bathroom faucets mounted and powered?

The Symmons Origins S6960B touchless faucet uses ActivSense activation on a single-hole mount, with an optional 4 inch deck plate. It is battery-powered, and the installation guide covers the power details. Its default flow rate is 0.5 gpm.

Didn't find what you're looking for? 
Let us know
.