Shop Resideo Sale
Main product image of 4" SCOT Metering Centerset Single Handle Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom

4" SCOT Metering Centerset Single Handle Bathroom Faucet (Chrome)

Brand:
Symmons
SKU:
SLC-6000
Rating:
(0)
Q&A:
(0)
4" SCOT Metering Centerset Single Handle Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom
$371.53 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
Heavy duty, cast brass body, and stainless steel parts come standard with all Symmons SCOT/Metering faucets. The self-cleaning brass cartridge provides a reliable flow with user-adjustable water temperature or tempered water options available to improve water efficiency and reduce energy costs. SCOT/Metering faucets are ideal for Healthcare, Institutional, and public use applications.

Product Features
  • Brass metering faucet with lever handle
  • 4-In centerset mount
  • 3/8-in Copper hot and cold supply lines
  • Temperature limit stop
  • Adjustable flow time with 30 second maximum closing time
  • Vandal resistant 0.5 gpm (1.9 L/min) aerator limits water flow to a maximum of 0.25 gpc (0.95 L/cyl)
  • ADA compliant push button handle for ease of use
  • No lead compliant
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use

Specs

–
Finish:

Chrome

Series:

SCOT

Installation Type:

Deck Mount

Application:

Commercial

Faucet Configuration:

Centerset

ADA:

Yes

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Product Type:

Bathroom Faucet

Number of Holes:

3

Warranty:

Limited Lifetime

Flow Rate (GPM):

0.5

Material:

Brass

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy