Apply to be a TradeMaster!
Main product image of 1/2" Brass Sweat Laundry-Mate Washing Machine Valve Assembly
Magnifying glass
Hover image to zoom

1/2" Brass Sweat Laundry-Mate Washing Machine Valve Assembly

Brand:
Symmons
SKU:
W-400
Rating:
(1)
Q&A:
(1)
1/2" Brass Sweat Laundry-Mate Washing Machine Valve Assembly
Magnifying glass
Hover image to zoom
$75.67 each
In Stock
In Stock
Get 9 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
C Union x C Union Connection
Product Highlight: Material
Brass, Plastic, Stainless Steel

Description

–
The Laundry-Mate control valve has a unique triple-seal packing and features self-adjusting, spring-loaded, non-wearing action. By eliminating constant water pressure shock, Laundry-Mate extends the life of your washing machine hoses. Laundry-Mate installs easily between 2” x 4” studs on 16” centers with angle mounting straps (provided). Copper tubing supplies enter the sides of the unit from above or below and attach to union elbows. Just connect the valve to the union elbows with two screws, install the drain pipe and hoses, and screw on the cover – then, your work is done! Product Features
  • Automatic washing machine valve
  • On/off settings
  • 1/2-in Sweat union ell connections
  • Removes water supply pressure to limit danger of flooding from bursting supply hoses
  • Single lever handle to manually control both hot and cold water supply to machine
  • Designed to withstand domestic water supply pressures
  • Constructed of brass, stainless steel, and plastic

Specs

–
Connection Size:

1/2"

Connection Type:

C Union x C Union

Material:

Brass

Plastic

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Temptrol Hot and Cold Seats
SKU: TA-4
Symmons

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes.

Valve was very easy to install and works great.
Ioan
New YorK, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How is this valve operated (open and closed)

Asked by Alan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Alan. It has a handle lever that can be manually opened or closed. Please see the submittal sheet for a more accurate photo showing the handle - https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Symmons-W-400-Submittal-Sheet.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy