Shop Resideo Sale
Main product image of 1/2" Sweat 2-M2, Washing Machine Shutoff Valve
Magnifying glass
Hover image to zoom

1/2" Sweat 2-M2, Washing Machine Shutoff Valve

Brand:
Watts
SKU:
0006644
Rating:
(10)
Q&A:
(4)
1/2" Sweat 2-M2, Washing Machine Shutoff Valve
Magnifying glass
Hover image to zoom
$116.26 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
C x Male Hose Connection
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Pressure Rating
150 psi

Description

–
Maximum Pressure: 150psi (10.3 bar)
Series 2-M2 Duo-Cloz Manual Washing Machine Shutoff Valves are used in washing machine applications to manually control water flow and pressure from the hot and cold water supply piping to the flexible hoses feeding a washing machine.
It prevents the washing machine hoses from bursting preventing water damage in the home. It consists of a brass body construction, and a single DuoCloz lever to control shutoff of both hot and cold water supplies.

Specs

–
Size:

1/2"

Material:

Brass

Connection Method:

Sweat

Connection Type:

C x Male Hose

Application:

Plumbing

Max Temp (F):

180°F

Pressure Rating:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Connection Method
Connection Type
CURRENT ITEM
Product Image of 1/2" Sweat 2-M2, Washing Machine Shutoff Valve
1/2" Sweat 2-M2, Washing Machine Shutoff Valve
SKU: 0006644
(10)
Brass
Sweat
C x Male Hose

You May Also Need

Product Reviews

4.6 out of 10 reviews
100% would recommend this product
4.6
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great to easily REPAIR a leaking unit.

Had an M2 on an older house, keaking at lever. Pulled the front control unit off new valve, removed old front from leaking valve. Cleaned it all up eith a fine wire brush. Installed new front, tightened screws and presto! All done in 5 minutes. Being brass there was no corrosion of older base casting. One tip I will give you is when doing this it is very easy to have the O-rings at the end of the valve face fall off... this will cause a leak (yup happened to me). Make doubly sure you have your orings seated on the old base casting first. Excellent USA made quality product.
VS

Most Liked Negative Review

Leaked from very start

Replaced valve was in service 20+ years. It was a 2-M2 also, was dripping at handle stem. New valve dripped out hot water side, about 3 drips a minute. I can live with that, installed new hoses and washers. Must be a bad casting because it leaked through the threads and then on the floor. Since I could not leave the house without water I purchased an other 2-M2 from the local hardware store. Installed it and no leak. My wife all ways says if there is a defective part I am the guy who will get it.
Showing 1-10 of 10 reviews

Awesome Laundry Water Valve

The m-2 valve is way nicer valve option and the offer a rebuild kit for it which is awesome if I have to do that.
Jason
York Haven, Pa
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

This replaced a valve that had been in over 50 years. Was able to spread the water lines and sodder it in. So far it works great!
Sam
San Antonio tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

My 33 year old washing machine water supply and shut-off valve began leaking. Ordered this quality part from Supply House. Delivered when promised! My plumber, who was completing a few jobs at my house installed it. Took him 10 minutes in all, including dealing with hoses. He told me this was a "real quality part". Probably will last another 30 years.
Longswimmer
So. Kingstown, RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to easily REPAIR a leaking unit.

Had an M2 on an older house, keaking at lever. Pulled the front control unit off new valve, removed old front from leaking valve. Cleaned it all up eith a fine wire brush. Installed new front, tightened screws and presto! All done in 5 minutes. Being brass there was no corrosion of older base casting. One tip I will give you is when doing this it is very easy to have the O-rings at the end of the valve face fall off... this will cause a leak (yup happened to me). Make doubly sure you have your orings seated on the old base casting first. Excellent USA made quality product.
EastCoastPete
Boston burbs
9 years ago
Was this review helpful to you?

I would purchase this product again

Very impressive speedy delivery.
Michael
Columbus, OH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaked from very start

Replaced valve was in service 20+ years. It was a 2-M2 also, was dripping at handle stem. New valve dripped out hot water side, about 3 drips a minute. I can live with that, installed new hoses and washers. Must be a bad casting because it leaked through the threads and then on the floor. Since I could not leave the house without water I purchased an other 2-M2 from the local hardware store. Installed it and no leak. My wife all ways says if there is a defective part I am the guy who will get it.
Unlucky plumber
Berwick, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product, wouldn't be without one

No washing machine should ever be installed without this or a similar valve
RaRa
NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wattts 2-M2 Duo-Cloz Shut off

For washing machine shut off of supply lines
Wheeler-Dealer
Grand Rapids, Mn 55744
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described

Easy to install; works great
Satsfied customer
Berkeley Heights, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

all brass one shut off for hot and cold

you're hot and cold water line to the top and one shot off valve controls both to your washing machine . Just connect your hot and cold water hoses from your washing machine
Rocky
Westport ma.
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: how do you replace the interior seals/gasket

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

A repair kit (part 0862000) is available for this unit. It includes a side plug o-ring, four teflon discs, two spindle o-rings, two adapter o-rings, and two adapter screw o-rings. The kit likely comes with at least some instructions to assist with the replacement procedure.

Was this review helpful to you?

Q: What are the silver bolt heads for? Do they control the water flow and pressure?

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They are holding the unit together; this is a two piece unit.

Was this review helpful to you?
- Fred

These allow for the unit to be disassembled before soldering. You'll want to remove the rubber O-rings from the metal parts before you heat the fittings for soldering. After everything cools off, reinstall the O-rings and rejoin the valve parts together to complete the installation.

Was this review helpful to you?

Q: my similar valve leaks at the handle shaft, how do i correct ?

Asked by no dog 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You may need to replace some of the interior seals/gaskets.

Was this review helpful to you?

Q: do you have to sodder this valve?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you do.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy