Apply to be a TradeMaster!
Main product image of Photoelectronic Low-Profile Plug-In Smoke Detector for Special Applications, 2D51
Magnifying glass
Hover image to zoom

Photoelectronic Low-Profile Plug-In Smoke Detector for Special Applications, 2D51

SKU:
2D51
Rating:
(0)
Q&A:
(0)
Photoelectronic Low-Profile Plug-In Smoke Detector for Special Applications, 2D51
Magnifying glass
Hover image to zoom
$84.42 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2D51 duct smoke detectors are low-profile photoelectric detectors designed for special applications, specifically for use in no-flow or low-flow air-handling systems (0 to 4,000 fpm). Pendant or plenum mounted 2D51 detectors are intended to be installed into B210LP bases and wired to a D4P120 power board only control units. D4P120 power boards are capable of controlling up to two 2D51 sensors. Pendant mounted in a standard electrical boxes within ducts, the twist-in/twist-out heads allows easy removal from bases for quick cleaning and maintenance. 2D51 heads can be locally tested using a magnet or by using the test/reset pushbutton on the D4P120 power board.

Features & Benefits:
  • Low standby current
  • Two LEDs blink in standby
  • Field sensitivity metering of detector to meet the requirements of NFPA 72 with the use of RTS2/RTS2-AOS and SENS-RDR
  • Designed for mounting on a standard electrical box
  • SEMS screws for easy wiring and positive wire retention
  • Removable cover and insect screen for field cleaning
  • Remote push button test/reset, LEDs provide visual indications
  • Onboard supervisory and alarm relays
  • Accepts 24 or 120V supply voltage
  • Interconnect up to 100 units for common functions

Specs

–
Product Type:

Smoke Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy