Apply to be a TradeMaster!
Main product image of 4-Wire Duct Smoke Detector, 4-wire, Photoelectric, Low-flow (24/120V), D4120
Magnifying glass
Hover image to zoom

4-Wire Duct Smoke Detector, 4-wire, Photoelectric, Low-flow (24/120V), D4120

SKU:
D4120
Rating:
(1)
Q&A:
(0)
4-Wire Duct Smoke Detector, 4-wire, Photoelectric, Low-flow (24/120V), D4120
Magnifying glass
Hover image to zoom
$156.62 each
In Stock
In Stock
Get 193 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
InnovairFlex D4120 4-wire photoelectric duct smoke detectors feature a pivoting housing that fits both square and rectangular footprints and mounts to round or rectangular ductwork. This unit senses smoke in the most challenging conditions, operating in airflow speeds of 100 to 4,000 ft/min, temperatures of -4 F to 158 F, and a humidity range of 0 to 95% non-condensing. A plug-in sensor head offers improved false alarm immunity and simple installation, testing, and maintenance. An improved cover design isolates the sensor head from the low-flow feature for simple maintenance.The InnovairFlex D4120W watertight 4-wire photoelectric duct smoke detector is UL listed as a watertight enclosure providing protection against falling dirt, rain, windblown dust, splashing and hose directed water.

Features & Benefits:
  • Patented sampling tube installs from front or back of the detector with no tools required
  • Increased wiring space with a newly added 3/4 inch conduit knockout
  • One easy-access Test/Reset button and improved LED status
  • Patented interconnect feature for multi-fan shutdown
  • New high contrast terminal designations
  • Built-in short circuit protection from operator wiring errors
  • Field selectable settings for configuring the detector
  • Two DPDT Form C relay contacts
  • 24V AC/DC or 120V AC
  • Backward compatibility with existing Innovair products, including remote accessories

Specs

–
Product Type:

Smoke Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

5 STARS

Great service, Great product
zo
huntsville
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy