Apply to be a TradeMaster!
Main product image of 2-Wire, Compact Horn Strobe, Wall (White), P2GWKLED-P
Magnifying glass
Hover image to zoom

2-Wire, Compact Horn Strobe, Wall (White), P2GWKLED-P

SKU:
P2GWKLED-P
Rating:
(0)
Q&A:
(0)
2-Wire, Compact Horn Strobe, Wall (White), P2GWKLED-P
Magnifying glass
Hover image to zoom
$123.26 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The System Sensor L-Series Outdoor and L-Series with

LED Outdoor platforms offer the most versatile and easy-to-use

line of Weatherproof Horns, Horn Strobes, and Strobes that can meet

virtually any application requirement, including indoor, outdoor, wet,

dry, and washdown environment applications in temperatures from

-40°F to 151°F.

The L-Series Outdoor and L-Series with LED Outdoor appliances

are NEMA 4X and IP56 rated without having to seal the backbox.

Additional caulk or sealant are not required on the backbox for a

faster, cleaner installation. The L-Series platform offers a modern

aesthetic across the Indoor and Outdoor platform and design

variations across applications: wall or ceiling mount, red or white

color choices, LED colored lenses for distinctive visual signaling.

In addition, installers can easily adjust appliances through field

selectable candela, tone, and volume selections using rotary

switches.

LED technology offers significantly lower current draw compared

to older Xenon bulbs across a full candela range. This improves

design flexibility for notification appliance circuits (NACs) while also

reducing power supply requirements allowing for simpler and lower

cost installations. UL listed waterproof wirenuts are provided to make

the connection between the field wiring and the mounting plates.

Outdoor devices ship with plastic back boxes that accommodate

in-and-out wiring for daisy chaining devices. Knock-outs located

on the back eliminate the need to drill holes for screw-in mounting.

Note: When replacing SpectrAlert Advance products, the backbox

should be updated to the L-Series with LED backbox


Features:


  • Weatherproof per NEMA 4X, IP56 as a standalone device
  • Rated from -40°F to 151°F
  • Electrically compatible with Legacy SpectrAlert Advance and
  • SpectrAlert devices at 16-33 VDC
  • Field-selectable candela settings on wall units: 15, 30, 75, 95,
  • 110, 135, and 185
  • Field-selectable candela settings on ceiling units: 15, 30, 75, 95,
  • 115, 150, and 177
  • Rotary switches for candela, horn, and volume

Specs

–
Product Type:

Strobe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy