T304 Stainless Steel 45° Elbows (Imported) are 45-degree pipe fittings made from T304 stainless steel. The Bluefin models listed here include sizes of 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch, which gives contractors a range of sizes to match to the pipe on the job. A 45-degree elbow turns a run by a shallower angle than a 90-degree elbow, so it suits layouts where a gentler turn or an offset is needed. Bluefin fittings on this page are listed by size, which makes it the main specification to compare. Material grade and size are the two details to settle first, because a fitting that doesn't match the system costs time on site. Checking the size on each product record before ordering keeps the parts list accurate and the install on schedule.
Subcategories
Buying Guide
Start with the pipe size. The Bluefin elbows in this category are listed by size, with 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch models shown in the catalog records, so match the size to the pipe or fitting being joined before comparing anything else.
Next, confirm the material and the angle. Each product listed here is a T304 stainless steel 45-degree elbow. A 45-degree turn is shallower than a 90-degree turn, which makes the elbow a fit for offsets and gentle turns in a run. If the layout calls for a sharp turn instead, a different fitting type belongs on the order.
When choosing T304 Stainless Steel 45° Elbows (Imported), read each product record for the details that apply to the specific model. The product records list size as the only specification for these elbows, so any other requirement, such as pressure class or thread style, should be verified with the manufacturer or SupplyHouse before ordering. Confirming compatibility with the existing pipe avoids a return trip.
Finally, plan the quantity from the layout. Count each turn on the drawing, add the fittings needed for any offsets, and group sizes together so the parts list stays clean. Ordering matching sizes in one pass keeps the install moving.
Frequently Asked Questions
What sizes do T304 stainless steel 45 degree elbows come in?
The T304 Stainless Steel 45° Elbows (Imported) category includes Bluefin models in 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch sizes. Each product record lists size as its specification. Check the individual product page for the size needed.
What is a 45-degree elbow used for?
A 45-degree elbow in T304 stainless steel turns a pipe run by 45 degrees, a shallower turn than a 90-degree elbow. Contractors use it for offsets and gentle turns in a run. The T304 stainless elbows on this page are Bluefin fittings.
Who makes the T304 stainless steel 45 degree elbows on this page?
The T304 stainless steel 45-degree elbows reviewed for this category are Bluefin products. Each is named by its size, such as the T304 3/4 inch Stainless Steel 45-Degree Elbow. Brand and size appear in each product record.
Do the T304 stainless 45 degree elbows list pressure ratings or thread types?
The catalog records for the T304 stainless steel 45-degree elbows list size as the only specification. Pressure ratings and thread style are not stated, so verify them with the manufacturer or SupplyHouse before ordering.
How do I pick the right size T304 stainless 45 degree elbow?
Match the elbow size to the pipe size on the job, since T304 stainless steel 45-degree elbows are listed with sizes from 1/2 inch to 1-1/2 inch in the catalog records. Confirm the size on the product page before ordering. Group elbows of the same size on one order to keep the parts list clear.