Apply to be a TradeMaster!
Main product image of T304 1" Stainless Steel 45-Degree Elbow
Magnifying glass
Hover image to zoom

T304 1" Stainless Steel 45-Degree Elbow

Brand:
Bluefin
SKU:
SL45E100
Rating:
(1)
Q&A:
(0)
T304 1" Stainless Steel 45-Degree Elbow
Magnifying glass
Hover image to zoom
$7.01 each
BOX UP & SAVE 4%
$269.20 box of 40
$6.73 each
In Stock
In Stock
Get 80 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 1" Stainless Steel 45-Degree Elbow
T304 1" Stainless Steel 45-Degree Elbow
SKU: SL45E100
(1)
1"

You May Also Need

1" x Close Stainless Steel Nipple
SKU: 4016-001
Merit Brass

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will recommend supplyhouse.com always

Great pricing, super fast shipping, great products. Pleasure doing business with!!!!
Bow
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy