T304 Stainless Steel Caps (Imported) are pipe fittings used to close off the end of a line, and the Bluefin caps on this page are made from T304 stainless steel. Sizes in this selection include 1/4", 3/8", 1/2", 3/4", and 1". Contractors and installers use caps to terminate a run, blank off a branch that's no longer needed, or leave a connection closed until the next phase of work. The grade is spelled out in the product name, which makes it easy to match a cap to a job spec. Size is the first detail to confirm, because a cap has to match the pipe or fitting it closes. Compare each size against the line it will terminate before choosing. Confirming the material and size before ordering reduces return trips and keeps an install on schedule.
Subcategories
Buying Guide
Start with the size of the pipe or fitting being closed. A cap only works when it matches the connection, so confirm the size on the line before comparing anything else. The Bluefin caps in this selection are listed in 1/4", 3/8", 1/2", 3/4", and 1" sizes, and each size has its own product listing.
Next, confirm the material grade against the job spec. The caps are listed as T304 stainless steel, and the grade appears in each product name. Matching the product name to the spec sheet makes submittal review straightforward.
When comparing T304 Stainless Steel Caps (Imported) against other options, check the connection details on each product listing, since the catalog records for this selection state size and material only. Other details, such as end connection style or pressure rating, need to be confirmed on the individual product page or with the manufacturer before ordering.
Count the caps needed per job by listing every line end, branch stub, and test point that will be closed, then add a few for spares if the schedule is tight. Ordering one size at a time keeps the pick list clean and reduces mix-ups on the truck.
If the job mixes sizes, group the order by size and label each bundle. Questions about fit with a specific system should be verified with the manufacturer or SupplyHouse before installation.
Frequently Asked Questions
What sizes of T304 stainless steel caps does Bluefin list here?
The T304 Stainless Steel Caps (Imported) selection includes Bluefin caps in 1/4", 3/8", 1/2", 3/4", and 1" sizes. Each size is listed as its own product. Check the individual listing for the size needed.
How is the material identified on these T304 stainless steel caps?
T304 stainless steel caps in this selection carry the grade in the product name, such as T304 1/2" Stainless Steel Cap. The catalog records state the grade and size. Other material details should be verified with the manufacturer before the caps go on a spec.
Are the T304 stainless steel caps all one size?
No. The T304 stainless steel caps here are listed in separate sizes, from 1/4" to 1" in the catalog sample. Pick the size that matches the pipe or fitting being closed.
How do I choose the correct size T304 stainless steel cap?
Match the T304 stainless steel cap to the size of the pipe or fitting it will close. Read the size in the product name, such as 3/4" or 1", and compare it to the line. Confirm any other fit details on the product page.
Can I confirm pressure ratings or end connections for these caps?
The catalog records for these T304 stainless steel caps list the brand, grade, and size. Pressure ratings and end connection details are not stated in them, so check the individual product page or ask the manufacturer before ordering. Verifying those details first avoids a wrong-fit return.