Apply to be a TradeMaster!
Main product image of T304 1" Stainless Steel Cap
Magnifying glass
Hover image to zoom

T304 1" Stainless Steel Cap

Brand:
Bluefin
SKU:
SLCP100
Rating:
(2)
Q&A:
(0)
T304 1" Stainless Steel Cap
Magnifying glass
Hover image to zoom
$4.42 each
BOX UP & SAVE 4%
$212.00 box of 50
$4.24 each
In Stock
In Stock
Get 128 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 1" Stainless Steel Cap
T304 1" Stainless Steel Cap
SKU: SLCP100
(2)
1"

You May Also Need

T304 1" Stainless Steel Square Head Plug
SKU: SLSP100
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will continue to shop at Supply House.com

Just what I needed to cap unused drains and plug an unused vent in my water reservoir. Worked perfectly.
Happy Plumber
Upstate NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

What can you say about a pipe cap?? They look good and they are metal so all is good with the purchase.
Phil
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy