T304 Stainless Steel Couplings (Imported) are Bluefin couplings made from T304 stainless steel, and the listing includes a 1/4" size, a 3/8" size, a 1/2" size, a 3/4" size, and a 1" size. Each product name carries both the material grade and the size, so a contractor can read the part details from the listing. Size is the specification the catalog records state for these couplings, which makes it the first thing to confirm before an order goes in. A coupling that doesn't match the pipe or tube on the job stalls the install and costs a second trip to the supplier. Checking the grade and size on each product page keeps the parts list accurate and the job on schedule. The extra minute pays off most when several runs on one site call for different sizes.
Subcategories
Buying Guide
Start with size. Each coupling sampled here is identified by its size, and the catalog records here show 1/4", 3/8", 1/2", 3/4", and 1" options. Measure or confirm the line size on the job, then pick the coupling with the matching size on its product page. A close size is still the wrong size, so verify before the part goes on the order.
Next, confirm the material. The products sampled for this page are T304 stainless steel, and the grade appears in each product name. If the spec sheet for the project calls for a different grade or material, check that requirement against the product name before committing. Mixing grades on one system is a decision worth making on purpose, not by accident.
When comparing T304 Stainless Steel Couplings (Imported) against other fittings, read the full product page for details the listing summary leaves out. The catalog records for these Bluefin couplings state only size and material, so any other detail needs checking on the individual product page or with the manufacturer.
Finally, order by the sizes the job needs and keep the product names on the parts list. Matching the written size and grade to the pipe on site is the simplest way to avoid mismatched fittings at install.
Frequently Asked Questions
What material are T304 stainless steel couplings made from?
T304 Stainless Steel Couplings (Imported) on this page are made from T304 stainless steel, as the product names state. The Bluefin couplings sampled for the page all list that material. Confirm the grade on the product page for the exact part before ordering.
What sizes do the Bluefin T304 stainless couplings come in?
The Bluefin T304 stainless steel couplings sampled for this page include sizes of 1/4", 3/8", 1/2", 3/4", and 1". Each size has its own product page. Check the listing for the full range, since the sample doesn't cover every product.
Who makes the T304 stainless steel couplings on this page?
The T304 stainless steel couplings sampled for this page are Bluefin products. The brand appears on each catalog record. Check the individual product page to confirm the brand for any other coupling in the listing.
How do I pick the right size T304 stainless coupling?
Match the size in the product name to the line size on the job. T304 stainless steel couplings are listed by size, such as 1/2" or 3/4". Verify the size on the product page before ordering to avoid a mismatch.
Where do I find specs beyond size for these couplings?
The catalog records for these T304 stainless steel couplings state size and material. For other specs, such as connection details, check the individual product page or the manufacturer. SupplyHouse product pages are the place to confirm details for a specific part.