Apply to be a TradeMaster!
Main product image of T304 2" Stainless Steel Coupling
Magnifying glass
Hover image to zoom

T304 2" Stainless Steel Coupling

Brand:
Bluefin
SKU:
SLCG200
Rating:
(1)
Q&A:
(0)
T304 2" Stainless Steel Coupling
Magnifying glass
Hover image to zoom
$24.19 each
BOX UP & SAVE 10%
$217.80 box of 10
$21.78 each
In Stock
In Stock
Get 97 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 2" Stainless Steel Coupling
T304 2" Stainless Steel Coupling
SKU: SLCG200
(1)
2"

You May Also Need

2" x Close Stainless Steel Nipple
SKU: 4032-001
Merit Brass

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fitting Worked Well

Quality fitting. Definitely need a good pipe wrench to get it tight enough
JN
FL
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy