T304 Stainless Steel Reducer Couplings (Imported) are stainless steel fittings that join two different sizes in a single coupling. The Bluefin couplings reviewed for this page are listed as T304 stainless steel and include 1/4-inch x 1/8-inch, 3/8-inch x 1/4-inch, 1/2-inch x 1/4-inch, 1/2-inch x 3/8-inch, and 3/4-inch x 1/4-inch sizes. Each product name carries the T304 designation, and each record lists its two sizes in the specifications. Bluefin is the listed brand on each product reviewed. A reducer coupling does its job at a size transition, so reading both sizes correctly is the first step in picking the right part. Comparing options is quickest when the larger size is matched first and the smaller size second. Confirm connection type, pressure rating, and temperature rating on each product page before specifying a part for a job.
Subcategories
Buying Guide
Start with the two sizes. Each coupling is named for its larger and smaller size, and the catalog lists 1/4-inch x 1/8-inch, 3/8-inch x 1/4-inch, 1/2-inch x 1/4-inch, 1/2-inch x 3/8-inch, and 3/4-inch x 1/4-inch options. Measure both connections before ordering, and confirm which end of the coupling takes the larger size.
Next, confirm the material designation. The products reviewed are listed as T304 stainless steel, so check that the job specification calls for that grade before ordering. If a spec requires a different stainless grade or a different material, move to another product family.
When comparing T304 Stainless Steel Reducer Couplings (Imported), also verify the connection type, pressure rating, and temperature rating on each product page. Sizing information does not cover those details, so they should not be assumed from the size alone. A coupling that fits physically can still be the wrong part for the system if the ratings fall short.
Finally, list every size pairing the job needs before ordering. Bluefin is the brand listed on each coupling reviewed, and each size pairing has its own product page with its own specifications. Compare those pages closely so a 3/8-inch x 1/4-inch is not substituted for a 1/2-inch x 1/4-inch by mistake.
Frequently Asked Questions
What sizes do T304 stainless steel reducer couplings come in?
The T304 stainless steel reducer couplings reviewed for this page include 1/4-inch x 1/8-inch, 3/8-inch x 1/4-inch, 1/2-inch x 1/4-inch, 1/2-inch x 3/8-inch, and 3/4-inch x 1/4-inch sizes. Each is listed under the Bluefin brand. Confirm the full size range on the listing page.
What grade of stainless steel are these reducer couplings?
The T304 stainless steel reducer couplings reviewed carry the T304 designation in each product name and are listed as stainless steel. Check the job specification to confirm T304 is the required grade.
Who makes the T304 stainless steel reducer couplings on this page?
The T304 stainless steel reducer couplings reviewed for this page are listed under the Bluefin brand. Each size pairing has its own product page. Compare the specifications there before ordering.
Do the T304 stainless steel reducer coupling listings give pressure or temperature ratings?
The catalog records reviewed for T304 stainless steel reducer couplings list sizes and brand but do not state pressure or temperature ratings. Confirm ratings before specifying a coupling for a pressurized system.
How do I read the size on a T304 stainless steel reducer coupling?
T304 stainless steel reducer couplings are named for two sizes, such as 3/8-inch x 1/4-inch. Both sizes appear in the specifications. Match each size to the connection it will join.