Apply to be a TradeMaster!
Main product image of T304 1" x 1/2" Stainless Steel Reducer Coupling
Magnifying glass
Hover image to zoom

T304 1" x 1/2" Stainless Steel Reducer Coupling

Brand:
Bluefin
SKU:
SLCG100-050
Rating:
(7)
Q&A:
(0)
T304 1" x 1/2" Stainless Steel Reducer Coupling
Magnifying glass
Hover image to zoom
$5.79 each
BOX UP & SAVE 10%
$208.80 box of 40
$5.22 each
Backorder
Backorder
Get it Mon, Jan 4 - Mon, Mar 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
T304 1" x 1/2" Stainless Steel Reducer Coupling
SKU:K412-1608
(11)
Order by 6PM, receive 46 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1" x 1/2"

Specs

–
Size:

1" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 1" x 1/2" Stainless Steel Reducer Coupling
T304 1" x 1/2" Stainless Steel Reducer Coupling
SKU: SLCG100-050
(7)
1" x 1/2"

You May Also Need

T304 1" Stainless Steel Tee
SKU: SLT100
Bluefin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Nice product and good price

Great fitting, good price and good quality as always.
Dr. Heat
Catskill NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fittings at a great price.

I am very impressed with Bluefin Fittings. These are quality fittings.
mr katoom
North Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good price worked great
dan
Utica, mn.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This is a quality product I'd buy it again and again.
Double D
Ogden Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Coupling

Awesome product!
Rob
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

It was just what I needed.
Mc
Hayti. Mo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

I ended up using this on a water feature pump to reduce down to 1 1/4 NPT from 1 1/2 NPT. Worked perfect. New, great threads, and stainless. Well made and would buy again. Fast shipping.
HomieOwner
WA State
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy