Apply to be a TradeMaster!
Main product image of 11.5" Long Black Nylon Cable Tie Duty Standard 40 lb (Pack of 100), L-11-40-0-C
Magnifying glass
Hover image to zoom

11.5" Long Black Nylon Cable Tie Duty Standard 40 lb (Pack of 100), L-11-40-0-C

Brand:
T&B
SKU:
L-11-40-0-C
Rating:
(0)
Q&A:
(0)
11.5" Long Black Nylon Cable Tie Duty Standard 40 lb (Pack of 100), L-11-40-0-C
Magnifying glass
Hover image to zoom
$25.49 each
In Stock
In Stock
Get 188 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11.5"
Product Highlight: Color
Black

Description

–
Cable Tie Duty: 11.5" Long, Black, Nylon, Standard 40 lb Tensile Strength, 3" Bundle Dia, UV-Resistant & Weather-Resistant (Pack of 100)

Specs

–
Tensile Strength (lbs):

40 lbs.

Size:

11.5"

Color:

Black

Product Type:

Tie

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy