Apply to be a TradeMaster!
Main product image of Wire Marker Vinyl Cloth Booklet, Legend: 1-33, A, B, C (10 Markers each)
Magnifying glass
Hover image to zoom

Wire Marker Vinyl Cloth Booklet, Legend: 1-33, A, B, C (10 Markers each)

Brand:
T&B
SKU:
WM-A-33
Rating:
(0)
Q&A:
(0)
Wire Marker Vinyl Cloth Booklet, Legend: 1-33, A, B, C (10 Markers each)
Magnifying glass
Hover image to zoom
$17.19 each
In Stock
In Stock
Get 9 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 5"

Description

–
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt.

Specifications
  • Wire Marker Vinyl Cloth Booklet
  • Size: 3" x 5"
  • Legend: 1 thru 33, A, B, C, +, -, T1, T2, T3, L1, L2, L3
  • Material: Vinyl Cloth

Specs

–
Product Type:

Wire Marker Booklet

Size:

3" x 5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy