Apply to be a TradeMaster!
Main product image of Wire Marker Vinyl Cloth Booklet, Legend: A - Z, +, -, 0 - 15 (10 Markers each)
Magnifying glass
Hover image to zoom

Wire Marker Vinyl Cloth Booklet, Legend: A - Z, +, -, 0 - 15 (10 Markers each)

Brand:
T&B
SKU:
WM-A-Z
Rating:
(1)
Q&A:
(0)
Wire Marker Vinyl Cloth Booklet, Legend: A - Z, +, -, 0 - 15 (10 Markers each)
Magnifying glass
Hover image to zoom
$20.67 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 5"

Description

–
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt.

Specifications
  • Wire Marker Vinyl Cloth Booklet
  • Size: 3" x 5"
  • Legend: A - Z, +, -, 0 - 15
  • Material: Vinyl Cloth

Specs

–
Product Type:

Wire Marker Booklet

Size:

3" x 5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great

great
Anna
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy