Apply to be a TradeMaster!
Electric Motor - 15 HP, 1800 RPM, EP0154C

Electric Motor - 15 HP, 1800 RPM, EP0154C

SKU:
EP0154C
Rating:
(0)
Q&A:
(0)
Electric Motor - 15 HP, 1800 RPM, EP0154C
$1,573.27 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 344 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
15 HP
Product Highlight: RPM
1800 RPM
Product Highlight: Material
Cast Iron

Description

–
EP0154C is a Electric Motor - 15 HP, 1800 RPM manufactured by TECO Westinghouse.

Specs

–
Phase:

3

Horse Power:

15

Frame Size:

254TC

Speeds:

1

Enclosure Type:

TEFC

RPM:

1800

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy