Apply to be a TradeMaster!
Electric Motor - 2 HP, 3600 RPM, TEFC, GP0022

Electric Motor - 2 HP, 3600 RPM, TEFC, GP0022

SKU:
GP0022
Rating:
(0)
Q&A:
(0)
Electric Motor - 2 HP, 3600 RPM, TEFC, GP0022
$381.35 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3600 RPM
Product Highlight: Horse Power
2 HP
Product Highlight: Material
Rolled Steel

Description

–
GP0022 is a Electric Motor - 2 HP, 3600 RPM, TEFC manufactured by TECO Westinghouse.

Specs

–
Enclosure Type:

TEFC

RPM:

3600

Speeds:

1

Phase:

3

Horse Power:

2

Material:

Rolled Steel

Frame Size:

145T

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy