This product weighs 126 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Description
–
Electrical Type: Three Phase
HP: 3
RPM: 3600
Frame: 182JM
Enclosure: TEFC
Phase: Three
Voltage: 230/460
Rotation: REV
Overload: None
Material: Cast Iron
Mounting: Rigid Base
Amperage: 3.53
Shaft Type: Single
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.