Apply to be a TradeMaster!
Electric Motor - 1 HP, 1800 RPM, NP0014C

Electric Motor - 1 HP, 1800 RPM, NP0014C

SKU:
NP0014C
Rating:
(0)
Q&A:
(0)
Electric Motor - 1 HP, 1800 RPM, NP0014C
$363.20 each
In Stock
In Stock
Get 2 Tomorrow, Aug 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
1800 RPM
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1 HP

Description

NP0014C is a Electric Motor - 1 HP, 1800 RPM manufactured by TECO Westinghouse.

Specs

RPM:

1800

Speeds:

1

Enclosure Type:

TEFC

Material:

Cast Iron

Phase:

3

Horse Power:

1

Frame Size:

143TC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy