Apply to be a TradeMaster!
Electric Motor - 20 HP, 3600 RPM, NP0202C

Electric Motor - 20 HP, 3600 RPM, NP0202C

SKU:
NP0202C
Rating:
(0)
Q&A:
(0)
Electric Motor - 20 HP, 3600 RPM, NP0202C
$1,815.89 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 132 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
20 HP
Product Highlight: RPM
3600 RPM
Product Highlight: Material
Cast Iron

Description

–
NP0202C is a Electric Motor - 20 HP, 3600 RPM manufactured by TECO Westinghouse.

Specs

–
Horse Power:

20

RPM:

3600

Material:

Cast Iron

Phase:

3

Frame Size:

256TC

Enclosure Type:

TEFC

Speeds:

1

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy