Apply to be a TradeMaster!
Electric Motor - 100 HP, 1200 RPM, NP1006

Electric Motor - 100 HP, 1200 RPM, NP1006

SKU:
NP1006
Rating:
(0)
Q&A:
(0)
Electric Motor - 100 HP, 1200 RPM, NP1006
$9,404.95 each
In Stock
In Stock
Get 1 Wed, Dec 2 - Mon, Dec 7

Lift Gate

–
This product weighs 970 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: RPM
1200 RPM
Product Highlight: Horse Power
100 HP

Description

–
NP1006 is a Electric Motor - 100 HP, 1200 RPM manufactured by TECO Westinghouse.

Specs

–
Phase:

3

Material:

Cast Iron

RPM:

1200

Frame Size:

444T

Enclosure Type:

TEFC

Speeds:

1

Horse Power:

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy