Apply to be a TradeMaster!
Electric Motor - 5 HP, 1800 RPM, NPV0054C

Electric Motor - 5 HP, 1800 RPM, NPV0054C

SKU:
NPV0054C
Rating:
(0)
Q&A:
(0)
Electric Motor - 5 HP, 1800 RPM, NPV0054C
$928.89 each
In Stock
In Stock
Get 2 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 1360 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
5 HP
Product Highlight: RPM
1800 RPM

Description

–
NPV0054C is a Electric Motor - 5 HP, 1800 RPM manufactured by TECO Westinghouse.

Specs

–
Enclosure Type:

TEFC

Material:

Cast Iron

Horse Power:

5

RPM:

1800

Phase:

3

Speeds:

1

Frame Size:

184TC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy