Apply to be a TradeMaster!
Electric Motor - 1/4 HP, 1800 RPM, SP0/24

Electric Motor - 1/4 HP, 1800 RPM, SP0/24

SKU:
SP0/24
Rating:
(0)
Q&A:
(0)
Electric Motor - 1/4 HP, 1800 RPM, SP0/24
$235.03 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Material
Rolled Steel

Description

–
SP0/24 is a Electric Motor - 1/4 HP, 1800 RPM manufactured by TECO Westinghouse.

Specs

–
Frame Size:

48

RPM:

1800

Phase:

1

Speeds:

1

Horse Power:

1/4

Material:

Rolled Steel

Enclosure Type:

ODP

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy