Apply to be a TradeMaster!
Explosion-Proof Motor - 25 HP, 1800 RPM, TEXP, XP0254

Explosion-Proof Motor - 25 HP, 1800 RPM, TEXP, XP0254

SKU:
XP0254
Rating:
(0)
Q&A:
(0)
Explosion-Proof Motor - 25 HP, 1800 RPM, TEXP, XP0254
$2,778.50 each
In Stock
In Stock
Get 1 Tue, Oct 13 - Fri, Oct 16

Lift Gate

–
This product weighs 235 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
25 HP
Product Highlight: Material
Cast Iron

Description

–
XP0254 is a Explosion-Proof Motor - 25 HP, 1800 RPM, TEXP manufactured by TECO Westinghouse.

Specs

–
Speeds:

1

RPM:

1800

Phase:

3

Enclosure Type:

TEFC

Frame Size:

284T

Horse Power:

25

Material:

Cast Iron

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy